Buffalo 3-pin power strip with double structure, lamp and conversion adapter included
Spesifikasi
| Color | Light gray |
|---|---|
| Height (mm) | 28 |
| Length (mm) | 203 |
| Number of Outlets | 4 |
| Outlet Type | 3 pin |
| Plug Shape | 3 pin |
| Rated Capacity (W) | 1500 |
| Rated Current (A) | 15 |
| Rated Voltage (V) | 125 |
| Trusco Part No. | 452-6610 |
| Width (mm) | 46 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a 3-pin, 4-outlet power strip.
It comes with a power lamp so you can visually check that power is on.
The strong magnet secures it firmly to steel surfaces.
Comes with a plug lock to prevent the plug from accidentally coming loose.
The socket has a safe double-walled structure and is resistant to heat.
It uses a double-coated cord for improved safety and reliability.
Comes with an adapter to convert the 3-pin plug to a 2-pin plug.
These are temporary fixing holes that are convenient for installation.
It comes with a power lamp so you can visually check that power is on.
The strong magnet secures it firmly to steel surfaces.
Comes with a plug lock to prevent the plug from accidentally coming loose.
The socket has a safe double-walled structure and is resistant to heat.
It uses a double-coated cord for improved safety and reliability.
Comes with an adapter to convert the 3-pin plug to a 2-pin plug.
These are temporary fixing holes that are convenient for installation.
Feature
This is a 3-pin, 4-outlet power strip.It comes with a power lamp so you can visually check that power is on.
The strong magnet secures it firmly to steel surfaces.
Comes with a plug lock to prevent the plug from accidentally coming loose.
The socket has a safe double-walled structure and is resistant to heat.
It uses a double-coated cord for improved safety and reliability.
Comes with an adapter to convert the 3-pin plug to a 2-pin plug.
These are temporary fixing holes that are convenient for installation.
Ulasan Produk
Tidak ada ulasan




















































































































































