Buffalo 3-pin power strip with conversion adapter

Sebelum PPN:
Rp539.900
Spesifikasi
ColorWhite
Height (mm)33
Length (mm)295
Number of Outlets7
Outlet Type3 pin
Plug Shape3 pin
Rated Capacity (W)1500
Rated Current (A)15
Rated Voltage (V)125
Trusco Part No.452-6609
Width (mm)49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a strong magnet that holds things securely in place.
This is a 3-pin 7-outlet power strip.
Comes with lightning surge protection.
Feature
It is a strong magnet that holds things securely in place.
This is a 3-pin 7-outlet power strip.
Comes with lightning surge protection.

Ulasan Produk

Tidak ada ulasan