Buffalo 3-pin 7-outlet power strip with central switch and surge protection, 2m, white

Sebelum PPN:
Rp739.900
Spesifikasi
AS ONE Part Number68-4208-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a central switch to reduce electricity consumption Equipped with a lightning surge guard to prevent equipment damage caused by lightning strikes A strong magnet that can be firmly fixed to steel surfaces The outlet is made of heat-resistant urea material and has a double structure Reliable tracking prevention plug Swing plug fits perfectly against the wall even in narrow spaces Cord is double-coated for safety Ideal for bulk installation Simple packaging that is environmentally friendly
Feature
Equipped with a central switch to reduce electricity consumption Equipped with a lightning surge guard to prevent equipment damage caused by lightning strikes A strong magnet that can be firmly fixed to steel surfaces The outlet is made of heat-resistant urea material and has a double structure Reliable tracking prevention plug Swing plug fits perfectly against the wall even in narrow spaces Cord is double-coated for safety Ideal for bulk installation Simple packaging that is environmentally friendly

Ulasan Produk

Tidak ada ulasan