StarTech.com 3m white USB 2.0 extension cable USB A male to USB A female

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (m)3
ColorWhite
Connector AUSB Type-A [4 pin]
Connector BUSB Type-A [4 pin]
Connector ShapeUSB Type-A [4 pin] Female - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Data Transfer Rate480
FeatureData transmission
Female MountingUSB Type-A [4 pin]
Male MountingUSB Type-A [4 pin]
Mass (g)47.8
PlugNickel plating
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB-A male connector
1 x USB-A female connector Supports stress relaxation function USB 2.0 thin mold connector All white structure Supports high-speed data transfer of up to 480 Mbps
Feature
1 x USB-A male connector
1 x USB-A female connector Supports stress relaxation function USB 2.0 thin mold connector All white structure Supports high-speed data transfer of up to 480 Mbps

Ulasan Produk

Tidak ada ulasan