StarTech.com 3m USB-parallel printer converter cable USB A-Centronics 36 pin (IEEE1284 compliant) Conversion cable Male / Male
#Grup produk P113561067
Spesifikasi
| Cable Length (m) | 3 |
|---|---|
| Color | Black |
| Connector 1 | USB Type-A |
| Connector 2 | Centronics [36 pins] |
| Connector Shape | USB Type-A [4 pin] male - Centronics [36 pin] male |
| Conversion Type | Male - Male |
| Height (mm) | 17 |
| Humidity (% RH) | 0 to 80 (no condensation) |
| Male Mounting | USB Type-A [4 pin], Centtronics [36 pin] |
| Mass (g) | 163 |
| Number of Ports | 1 |
| Operating Temperature (°C) | 5~40 |
| Power Consumption (mW) | 0.9 |
| Product Width (mm) | 50 |
| Storage Temperature (°C) | -20~70 |
| Supported OS | Windows 98SE/ME/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2000/2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.14/10.15/11.0/12.0/ 13.0, Linux 2.6.x or newer (LTS version only) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed bidirectional parallel port conforming to IEEE-1284 industry standards
Low power consumption design that takes power from USB connection Complete plug and play, easy implementation No IRQ required during installation
Easily add parallel ports on Windows computers
Low power consumption design that takes power from USB connection Complete plug and play, easy implementation No IRQ required during installation
Easily add parallel ports on Windows computers
Feature
High-speed bidirectional parallel port conforming to IEEE-1284 industry standardsLow power consumption design that takes power from USB connection Complete plug and play, easy implementation No IRQ required during installation
Use
Easily add parallel ports on Windows computersUlasan Produk
Tidak ada ulasan



















































































































































%20Conversion%20cable%20Male%20%2F%20Male/1vP113561067-1.jpg)
