StarTech.com 3m USB 2.0 cable type A (male)-type B / L type facing right (male)
#Grup produk P113561049
Spesifikasi
| Cable Length (m) | 3 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [4 pin] |
| Connector B | USB Type-B [4 pin] |
| Connector Shape | USB Type-A [4 pin] male - L type right facing USB Type-B [4 pin] male |
| Conversion Type | Male - Male |
| Height (mm) | 10.9 |
| Male Mounting | USB Type-A [4 pin], L type right facing USB Type-B [4 pin] |
| Mass (g) | 90.1 |
| Plug | Nickel plating |
| Product Width (mm) | 26.4 |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1 x USB A male connector
1x L-type right-facing USB-B male connector Aluminum mylar foil and braided shield Supports USB 2.0 data transfer rates up to 480 Mbps
Connect USB 2.0 devices such as printers, scanners, and external USB HDDs in places where the connector is hard to reach or in tight spaces.
1x L-type right-facing USB-B male connector Aluminum mylar foil and braided shield Supports USB 2.0 data transfer rates up to 480 Mbps
Connect USB 2.0 devices such as printers, scanners, and external USB HDDs in places where the connector is hard to reach or in tight spaces.
Feature
1 x USB A male connector1x L-type right-facing USB-B male connector Aluminum mylar foil and braided shield Supports USB 2.0 data transfer rates up to 480 Mbps
Use
Connect USB 2.0 devices such as printers, scanners, and external USB HDDs in places where the connector is hard to reach or in tight spaces.Ulasan Produk
Tidak ada ulasan



















































































































































-type%20B%20%2F%20L%20type%20facing%20right%20(male)/1dP113561049-1.jpg)
