StarTech.com 3m USB 2.0 cable type A (male)-type B / L type facing left (male)
#Grup produk P113561021
Spesifikasi
| Cable Length (m) | 3 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [4 pin] |
| Connector B | USB Type-B [4 pin] |
| Connector Shape | USB Type-A [4 pin] male - L type left facing USB Type-B [4 pin] male |
| Conversion Type | Male - Male |
| Male Mounting | USB Type-A [4 pin], L type left facing USB Type-B [4 pin] |
| Mass (g) | 89.5 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1x USB-A male connector
1x L Type Left facing USB-B Male Connector Aluminum Mylar Foil and Braided Shield Supports USB 2.0 data transfer rates up to 480 Mbps
1x L Type Left facing USB-B Male Connector Aluminum Mylar Foil and Braided Shield Supports USB 2.0 data transfer rates up to 480 Mbps
Feature
1x USB-A male connector1x L Type Left facing USB-B Male Connector Aluminum Mylar Foil and Braided Shield Supports USB 2.0 data transfer rates up to 480 Mbps
Ulasan Produk
Tidak ada ulasan



















































































































































-type%20B%20%2F%20L%20type%20facing%20left%20(male)/0lP113561021-1.jpg)
