StarTech.com 3m USB 2.0 cable (AB type) USB (A) male to USB (B) male

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (m)3
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - USB Type-B [4 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Male MountingUSB Type-A [4 pin], USB Type-B [4 pin]
Mass (g)104.2
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality connector connecting USB'A'and'B' Supports USB 2.0 data transfer rate up to 480 Mbps
Used with USB 2.0 compatible devices or add-on cards
USB 1.1 compatible Replace old or lost USB cables with high quality cables
Feature
High quality connector connecting USB'A'and'B' Supports USB 2.0 data transfer rate up to 480 Mbps
Use
Used with USB 2.0 compatible devices or add-on cards
USB 1.1 compatible Replace old or lost USB cables with high quality cables

Ulasan Produk

Tidak ada ulasan