StarTech.com 3m KVM Cable, DisplayPort 1.2 & USB 3.0 Type-A to Type-B 5Gbps/4K60Hz, for PCs with Auto-Switching, Multi-Device Compatible

Sebelum PPN:
Rp1.099.900
Spesifikasi
Coating MaterialThermoplastic elastomer
ColorBlack
ConnectorA:1x DisplayPort,1x USB Type-A (USB 3.2 Gen 1,5Gbps)B:1x DisplayPort,1x USB Type-B (USB 3.2 Gen 1,5Gbps)
Length (mm)3050
Mass (g)450
PlatingConnector: Nickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionMaximum digital: 4K60Hz
StandardVideo standard: DisplayPort 1.2
Supported OSNo drivers/software required

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KVM Combo Cable: Connects a computer to a USB 5Gbps DisplayPort KVM switch. Ideal for desktop workstations and simplifying system switching and cabling. Compatible with any DP/USB 3.0 KVM. Streamlined Cable Management: Combines DisplayPort and USB 3.2 Gen 1 into a single cable, reducing setup complexity and simplifying installation, creating a cleaner, more efficient workspace. Wide Compatibility: Compatible with a wide range of USB 5Gbps DisplayPort KVM switches. OS-agnostic, compatible with a variety of operating systems including Windows, macOS, ChromeOS, and Linux, and all hardware platforms including Intel, AMD, and Apple Silicon.
Trusted by IT professionals: Designed for reliability in local environments and internal systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.
Connect your computer to a DisplayPort KVM switch with a USB 5Gbps host port
Feature
KVM Combo Cable: Connects a computer to a USB 5Gbps DisplayPort KVM switch. Ideal for desktop workstations and simplifying system switching and cabling. Compatible with any DP/USB 3.0 KVM. Streamlined Cable Management: Combines DisplayPort and USB 3.2 Gen 1 into a single cable, reducing setup complexity and simplifying installation, creating a cleaner, more efficient workspace. Wide Compatibility: Compatible with a wide range of USB 5Gbps DisplayPort KVM switches. OS-agnostic, compatible with a variety of operating systems including Windows, macOS, ChromeOS, and Linux, and all hardware platforms including Intel, AMD, and Apple Silicon.
Trusted by IT professionals: Designed for reliability in local environments and internal systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.
Use
Connect your computer to a DisplayPort KVM switch with a USB 5Gbps host port

Ulasan Produk

Tidak ada ulasan