StarTech.com 3m black USB 2.0 extension cable USB A male to USB A female

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)3
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BUSB Type-A [4 pin]
Connector ShapeUSB Type-A [4 pin] Female - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Data Transfer Rate480
FeatureData transmission
Female MountingUSB Type-A [4 pin]
Male MountingUSB Type-A [4 pin]
Mass (g)96
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed and manufactured according to USB 2.0 standard Mold connector (tension relaxation type)
Maximum data transfer rate 480 Mbps
Feature
Designed and manufactured according to USB 2.0 standard Mold connector (tension relaxation type)
Maximum data transfer rate 480 Mbps

Ulasan Produk

Tidak ada ulasan