StarTech.com 3m Apple Lightning to USB cable for iPhone / iPod / iPad-USB cable Black Apple MFi certified Lightning 8 pin (male)-USB A (male)

Sebelum PPN:
Rp749.900
Spesifikasi
Cable Length (m)3
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - Apple Lightning connector [8 pin] male
Conversion TypeMale - Male
FeaturePower delivery compatible
Male MountingUSB Type-A [4 pin], Apple Lightning connector [8 pin]
Mass (g)100
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x Apple Lightning (8-pin) connector
1x USB-A male connector cable length is 3m
Reversible Lightning Connector
Double shield (braided + aluminum foil)
Supports high-speed USB data transfer up to 480 Mbps
Charge and sync your Lightning-powered Apple device
Feature
1x Apple Lightning (8-pin) connector
1x USB-A male connector cable length is 3m
Reversible Lightning Connector
Double shield (braided + aluminum foil)
Supports high-speed USB data transfer up to 480 Mbps
Use
Charge and sync your Lightning-powered Apple device

Ulasan Produk

Tidak ada ulasan