Ainex 3m [USB-C ⇔ USB-A] USB2.0 Cable Charging / Data Transfer Black U20AC-MM30

Sebelum PPN:
Rp139.900
Spesifikasi
Cable Length (m)3
ColorBlack
Connector ShapeUSB Type-A Male - USB Type-C Male
Conversion TypeMale - Male
Data Transfer Rate480 (theoretical value)
FeaturePower delivery support / data transmission
Type of Cablesoft
USB typeUSB 2.0/USB Battery Charging 1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[For USB-C port: USB-C ⇔ USB-A cable (charging / forwarding)]
You can connect peripherals equipped with USB Type-C to a computer equipped with Type-A. Supports 480 Mbps. "USB 2.0 Type-C Cable A-C Soft Type"
Feature
[For USB-C port: USB-C ⇔ USB-A cable (charging / forwarding)]
You can connect peripherals equipped with USB Type-C to a computer equipped with Type-A. Supports 480 Mbps. "USB 2.0 Type-C Cable A-C Soft Type"

Ulasan Produk

Tidak ada ulasan