Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | About 66 x about 39 x about 113 |
|---|---|
| Cable Length (m) | About 1.5 |
| Color | White |
| Included Accessories | Main unit, instruction manual |
| Interface | USB Type-A |
| Mass (g) | 80 |
| Mass of Main Unit (g) | About 80 |
| Number of Buttons | 3 buttons |
| Number of Wheels | None |
| Resolution (dpi) | 1200 |
| Sensor | BlueLED optical |
| Suitable Models | Windows PC and tablet with USB Type-A terminal (Windows, Mac, Android, Chrome OS) |
| Supported OS | Windows 10 64-bit/32-bit system, Windows 8.1 64-bit/32-bit system, Windows 7 64-bit/32-bit system, OS X 10.9 or later system, PlayStation(R)3 system |
| Type of Connection | Wired |
| Warranty Period | 6 months |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The click mechanism uses an Omron switch with a durability of 10 million clicks. Its reading performance allows for comfortable operation in a variety of desk environments. It also uses antibacterial resin. [International Standards ISO22196/JIS Z 2801] RoHS compliant.
Feature
The click mechanism uses an Omron switch with a durability of 10 million clicks. Its reading performance allows for comfortable operation in a variety of desk environments. It also uses antibacterial resin. [International Standards ISO22196/JIS Z 2801] RoHS compliant.Ulasan Produk
Tidak ada ulasan




















































































































































