Buffalo 3-Button Wired BlueLED Heavy-Duty Antibacterial Mouse, Black

Sebelum PPN:
Rp359.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)About 66 x about 39 x about 113
Cable Length (m)About 1.5
ColorBlack
Included AccessoriesMain unit, instruction manual
InterfaceUSB Type-A
Mass (g)80
Mass of Main Unit (g)About 80
Number of Buttons3 buttons
Number of WheelsNone
Resolution (dpi)1200
SensorBlueLED optical
Suitable ModelsWindows PC and tablet with USB Type-A terminal (Windows, Mac, Android, Chrome OS)
Supported OSWindows 10 64-bit/32-bit system, Windows 8.1 64-bit/32-bit system, Windows 7 64-bit/32-bit system, OS X 10.9 or later system, PlayStation(R)3 system
Type of ConnectionWired
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The click mechanism uses an Omron switch with a durability of 10 million clicks. Its reading performance allows for comfortable operation in a variety of desk environments. It also uses antibacterial resin. [International Standards ISO22196/JIS Z 2801] RoHS compliant.
Feature
The click mechanism uses an Omron switch with a durability of 10 million clicks. Its reading performance allows for comfortable operation in a variety of desk environments. It also uses antibacterial resin. [International Standards ISO22196/JIS Z 2801] RoHS compliant.

Ulasan Produk

Tidak ada ulasan