StarTech.com 30cm USB2.0 Panel Mount Cable USB A Port for Female Panel Mount (Female)-USB A Port (Male)

Sebelum PPN:
Rp189.900
Spesifikasi
Cable Length (cm)30.5
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BUSB Type-A [4 pin]
Connector ShapeUSB Type-A [4 pin] Female - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Female MountingUSB Type-A [4 pin]
Humidity (% RH)30~75
Male MountingUSB Type-A [4 pin]
Mass (g)26
Operating Temperature (°C)-20~60
Storage Temperature (°C)-10~30
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x USB-A connector (male)
1x USB-A panel mount port (female)
Cable length 30 cm
Add a USB-A port (female) to the back of your PC or face plate
Feature
1x USB-A connector (male)
1x USB-A panel mount port (female)
Cable length 30 cm
Use
Add a USB-A port (female) to the back of your PC or face plate

Ulasan Produk

Tidak ada ulasan