StarTech.com 30cm USB 2.0 Panel Mount Conversion Cable USB Motherboard Header (5-pin) Female-Panel A USB A Port Female

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (cm)30.5
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BIDC (5 pin, motherboard header)
Connector ShapeUSB Type-A [4 pin] female - IDC (motherboard header) [5 pin] female
Conversion TypeFemale - Female
Female MountingUSB Type-A [4 pin], IDC (motherboard header) [5 pin]
Mass (g)8
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides industry standard panel mount port for USB applications
Use
Provides industry standard panel mount port for USB applications

Ulasan Produk

Tidak ada ulasan