StarTech.com 30cm USB 2.0 Panel Mount Cable Panel Mount USB B Port (Female)-USB B Port (Male)
#Grup produk P113560448
Spesifikasi
| Cable Length (cm) | 30.5 |
|---|---|
| Color | Black |
| Connector A | USB Type-B [4 pin] |
| Connector B | USB Type-B [4 pin] |
| Connector Shape | USB Type-B [4 pin] Female - USB Type-B [4 pin] Male |
| Conversion Type | Female - Male |
| Female Mounting | USB Type-B [4 pin] |
| Male Mounting | USB Type-B [4 pin] |
| Mass (g) | 29 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard size molded hood that can be easily screwed
USB 2.0 specification compliant
Shield processing to prevent EMI / RFI interference
USB 2.0 specification compliant
Shield processing to prevent EMI / RFI interference
Feature
Standard size molded hood that can be easily screwedUSB 2.0 specification compliant
Shield processing to prevent EMI / RFI interference
Ulasan Produk
Tidak ada ulasan



















































































































































-USB%20B%20Port%20(Male)/cgP113560448-1.jpg)
