StarTech.com 304.8m Cat6 compatible long LAN cable Black Stranded wire CM Flame retardant grade Reel wrapped box type

Sebelum PPN:
Rp12.999.900
Spesifikasi
Cable Length (m)304.8
ColorBlack
ConnectorYes
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various colors that are convenient for identification are available
10Base-T / 100Base-TX / 1000Base-TX (Gigabit Ethernet) Can be used on any network Home Office Used in other environments
Feature
Various colors that are convenient for identification are available
Use
10Base-T / 100Base-TX / 1000Base-TX (Gigabit Ethernet) Can be used on any network Home Office Used in other environments

Ulasan Produk

Tidak ada ulasan