StarTech.com 3.5-inch front bay built-in USB 2.0 multimedia memory card reader 22-in-1 black

Sebelum PPN:
Rp569.900
Spesifikasi
ColorBlack
Height (mm)25
Length (cm)13
Mass (g)211
Operating Temperature (°C)0~ 70
Storage Temperature (°C)-40 ~ 125
Width (cm)10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact Flash (CF Type I), SD / miniSD / microSD / SDHC / SDXC, MMC / RS-MMC / HS-MMC / MMCmobile / MMCplus / MMCmicro / HC-MMC, Memory Stick (MS / MS Duo / HS-MS / Compatible with MS PRO / MS PRO Duo / MS PRO-HG Duo / MS-ROM / M2), xD picture card Front panel USB port for convenient access
Installed in 3.5-inch drive bay High-speed USB 2.0 compatible (maximum data transfer speed 480 Mbps)
Powered directly from a USB port Durable metal enclosure Internal connection plug and play support for 9-pin USB motherboard header via cable with built-in LED indicator to indicate operating status
Frequent file transfer from camera memory card to computer File transfer between portable terminals with different memory card formats
* Simultaneous access to multiple cards is possible only with media cards of different types.
Warning
* Simultaneous access to multiple cards is possible only with media cards of different types.
Feature
Compact Flash (CF Type I), SD / miniSD / microSD / SDHC / SDXC, MMC / RS-MMC / HS-MMC / MMCmobile / MMCplus / MMCmicro / HC-MMC, Memory Stick (MS / MS Duo / HS-MS / Compatible with MS PRO / MS PRO Duo / MS PRO-HG Duo / MS-ROM / M2), xD picture card Front panel USB port for convenient access
Installed in 3.5-inch drive bay High-speed USB 2.0 compatible (maximum data transfer speed 480 Mbps)
Powered directly from a USB port Durable metal enclosure Internal connection plug and play support for 9-pin USB motherboard header via cable with built-in LED indicator to indicate operating status
Use
Frequent file transfer from camera memory card to computer File transfer between portable terminals with different memory card formats

Ulasan Produk

Tidak ada ulasan