StarTech.com 3.0m USB 2.0 cable USB-C (male)-USB-B (male)
#Grup produk P113559886
Spesifikasi
| Cable Length (m) | 3 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-C [24 pin] male - USB Type-B [4 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Data transmission |
| Male Mounting | USB Type-C [24 pin], USB Type-B [4 pin] |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A long 3m cable that allows you to freely place peripheral devices
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Connect a USB 2.0 device to a USB-C capable computer or tablet
Connect a USB 2.0 device to a Thunderbolt 3 capable computer
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Connect a USB 2.0 device to a USB-C capable computer or tablet
Connect a USB 2.0 device to a Thunderbolt 3 capable computer
Feature
A long 3m cable that allows you to freely place peripheral devicesCompatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Use
Connect a USB 2.0 device to a USB-C capable computer or tabletConnect a USB 2.0 device to a Thunderbolt 3 capable computer
Ulasan Produk
Tidak ada ulasan



















































































































































-USB-B%20(male)/omP113559886-1.jpg)
