Spesifikasi
| Color | White |
|---|---|
| Number of Outlets | 3 |
| Output | AC: up to 1400W total, DC: 3.1A total |
| USB Port | Type-A 2 mouths |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses patented technology (No. 5853076) to prevent electrical fires. When the temperature of the outlet reaches 150°C, it automatically cuts off the power before it starts to smoke. With USB overcurrent protection function, automatically when the maximum output capacity is exceeded. You can charge up to 2 USB devices (maximum total current 3.1A) Connect up to 3 AC devices (maximum total power 1400W) Comes with a power indicator LED lamp White color
Feature
Uses patented technology (No. 5853076) to prevent electrical fires. When the temperature of the outlet reaches 150°C, it automatically cuts off the power before it starts to smoke. With USB overcurrent protection function, automatically when the maximum output capacity is exceeded. You can charge up to 2 USB devices (maximum total current 3.1A) Connect up to 3 AC devices (maximum total power 1400W) Comes with a power indicator LED lamp White colorUlasan Produk
Tidak ada ulasan




















































































































































