StarTech.com 3 port USB-C hub + wired LAN port + 10Gbps + 2x + USB-A / 1x + USB-C + dedicated AC adapter included

Sebelum PPN:
Rp2.899.900
Spesifikasi
Cable Length (mm)1000
ColorBlack +& + space gray
Humidity (% RH)0-95 (at 25 ° C) (no condensation)
Input Current (A)0.8
Input Voltage (V)AC110~240
Mass (g)87
Operating Temperature (°C)0~50
Output Current (A)2
Output voltage (V)DC12
Plug TypeM
Power Consumption (W)24
Power SupplyAC adapter included
Power Supply MethodSelf power
Set Contents1 +-+ USB-C Hub, 1 +-+ Universal AC Adapter, 4 +-+ Power Adapter Clip (Japan / North America, UK, Europe, Australia / New Zealand), 1 +-+ USB-C + Host Cable (1m)
Sizedesktop
Storage Temperature (°C)-20~70
Transfer Rate (Gbps)Up to 10
USB Port Number3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB hub with wired LAN port: 2 USB-A and 1 USB-C ports support USB 3.1/3.2 Gen 2 10Gbps transfer rate, USB-A BC 1.2 for fast charging of devices Compatible with In addition, built-in LAN connection by GbE port Wired LAN port: Built-in Gigabit Ethernet port (RJ45) USB C hub for desktop. Secure Ethernet connection with Wake-on-LAN, V-LAN tag and 9K jumbo frames, great for laptops/tablets without LAN ports Charge & Sync: 24W power adapter supports USB-A for devices needing data sync Provides 1.5A power through port. In addition, 2.4A power can charge the device even when the host PC is not connected Compatibility: Supports Windows, macOS, Linux, iPadOS, Android, and automatic driver installation for most versions. Add USB & LAN ports to your USB-C/Thunderbolt 3 laptops, Ultrabooks and smartphones.
EASY INSTALLATION: Small and compact footprint, can be safely mounted on a desk, wall or monitor using StarTech.com mounts (SSPMSUDWM/SSPMSVESA) sold separately. 1m USB Type-C cable bundled connection tools (CONNECTIVITY TOOLS): An app that enhances performance and security is included with the product. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)
Feature
USB hub with wired LAN port: 2 USB-A and 1 USB-C ports support USB 3.1/3.2 Gen 2 10Gbps transfer rate, USB-A BC 1.2 for fast charging of devices Compatible with In addition, built-in LAN connection by GbE port Wired LAN port: Built-in Gigabit Ethernet port (RJ45) USB C hub for desktop. Secure Ethernet connection with Wake-on-LAN, V-LAN tag and 9K jumbo frames, great for laptops/tablets without LAN ports Charge & Sync: 24W power adapter supports USB-A for devices needing data sync Provides 1.5A power through port. In addition, 2.4A power can charge the device even when the host PC is not connected Compatibility: Supports Windows, macOS, Linux, iPadOS, Android, and automatic driver installation for most versions. Add USB & LAN ports to your USB-C/Thunderbolt 3 laptops, Ultrabooks and smartphones.
EASY INSTALLATION: Small and compact footprint, can be safely mounted on a desk, wall or monitor using StarTech.com mounts (SSPMSUDWM/SSPMSVESA) sold separately. 1m USB Type-C cable bundled connection tools (CONNECTIVITY TOOLS): An app that enhances performance and security is included with the product. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)

Ulasan Produk

Tidak ada ulasan