Nakabayashi 3 port USB3.0 hub

Sebelum PPN:
Rp659.900
Spesifikasi
Cable Length (cm)7
Cable Length (m)0.07
ColorWhite
Connector Shape-DownstreamTypeAx3
Connector Shape-UpstreamTypeA
Interface-DownstreamUSB 3.0/2.0
Interface-UpstreamUSB 3.0/2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)68x12x28
Mass (g)25
Number of Ports3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC or Mac with a working USB port
Supported OSWindows 10 / 8.1 / 8/7, MacOS X (10.2 or later)
USB Port Number3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Useful when you don't have enough USB ports
Feature
Useful when you don't have enough USB ports

Ulasan Produk

Tidak ada ulasan