Trimate 3 port usb hub 2.0

Sebelum PPN:
Rp79.900
Spesifikasi
ColorWhite
Dimensions (mm)17x55x25
Female MountingUSB2.0x3
Included Accessoriesstrap
Male MountingUSB TYPE-A2.0
Mass (g)16
Number of Ports3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 3-port USB 2.0 hub that can be connected to the USB port of a computer to increase the number of ports.
For more USB ports
Feature
A 3-port USB 2.0 hub that can be connected to the USB port of a computer to increase the number of ports.
Use
For more USB ports

Ulasan Produk

Tidak ada ulasan

Halaman Terkait