StarTech.com 3 port USB + Type-C hub + SD card with reader + 10Gbps + 3x + USB-A + 25cm host cable
#Grup produk P113559567
Spesifikasi
| Connector Shape-Downstream | Type-A |
|---|---|
| Connector Shape-Upstream | Type-C |
| Interface-Downstream | USB 3.1/3.2 Gen 2 |
| Interface-Upstream | USB 3.1 Gen 2 |
| Number of Ports | 3 |
| USB Port Number | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB Type-C hub USB 3.1 Gen 2 SD & microSD compatible Cable length 25cm Bus power compatible Mac & Windows compatible. USB-C compatible 3-port hub. Add 3 USB-A ports and an SD card reader to your device's USB Type-C or Thunderbolt 3 ports, allowing you to connect multiple USB devices. It runs on bus power and extends the connectivity capabilities of your USB-C laptop. The hub allows you to use an SD memory card or microSD card as a media for data storage or data transfer. An adapter is required when using a microSD card. <Portable design and easy setup> The compact and lightweight USB Type-C hub is a portable accessory for your laptop. Since the host cable attached to the hub body takes power directly from the USB-C port, no external power supply is required, and the amount of cable to carry when going out is reduced. It draws up to 15W of power from the connected host terminal and drives multiple bus-powered devices at the same time. The total available power depends on the connected host. The 25 cm host cable has a length that can be flexibly routed according to the connection requirements. It also supports plug and play.< Connect three USB-A peripherals> The hub with three USB-A ports supports newer USB devices while also providing backward compatibility with older devices. You can connect a USB memory, video capture device, external hard drive, etc. to perform high-speed data transfer of up to 10 Gbps. It is a solution that improves efficiency while supporting the connection functions required for work. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
USB Type-C hub USB 3.1 Gen 2 SD & microSD compatible Cable length 25cm Bus power compatible Mac & Windows compatible. USB-C compatible 3-port hub. Add 3 USB-A ports and an SD card reader to your device's USB Type-C or Thunderbolt 3 ports, allowing you to connect multiple USB devices. It runs on bus power and extends the connectivity capabilities of your USB-C laptop.Ulasan Produk
Tidak ada ulasan




















































































































































