Nakabayashi 3 plus 1 port USB3.0 0 hub

Sebelum PPN:
Rp649.900
Spesifikasi
Cable Length (cm)30
Cable Length (m)0.3
Connector Shape-DownstreamTypeAx4
Connector Shape-UpstreamTypeA
Interface-DownstreamUSB .3.0/2.0
Interface-UpstreamUSB 2.0
Main Unit Dimensions, Width W x Depth D x Height H (mm)90x22x14
Mass (g)37
Number of Ports4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelsWindows PC, Mac that can use USB port normally
Supported OSWindows 8.1 / 8/7, MacOS X (10.2 or later)
USB Port Number4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One of the four ports is USB 3.0 (the others are USB 2.0). Ultra-high-speed data communication is possible.
Feature
One of the four ports is USB 3.0 (the others are USB 2.0). Ultra-high-speed data communication is possible.

Ulasan Produk

Tidak ada ulasan