StarTech.com 2-port USB-A expansion PCI Express interface card / Supports 10 Gbps on each port / USB 3.1 Gen 2 (USB 3.2 Gen 2) compliant / Standard & low profile compatible / Windows, macOS, Linux compatible

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorBlack
ConnectorConnector type: PCI Express x4, internal port: SATA power supply [15 pin], external port: USB 3.1 USB Type-A (Gen 2, 10 Gbps) [9 pin]
Data Packet RateMaximum: 10Gbps
Height (mm)19
Humidity Range (%)20~80RH
InterfacePCI Express x4
Length (mm)110
Mass (g)78
Number of Ports2
Operating Temperature Range (°C)5~50(41°F~122°F)
Set ContentsUSB 3.1 card, full profile bracket (installed), low profile compatible bracket, quick start guide
Storage Temperature Range (°C)-20~60(-4°F~140°F)
Supported OSWindows 7/8/8.1/10/11, Windows Server 2012 R2/2016/2019, macOS 10.13 - 10.15/11.0/12.0/13.0, Linux 3.5 or later (LTS version only)
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: 2-port USB PCIe card with ASMedia ASM3142 host controller (PCIe 3.0 x4). Two SuperSpeed 10Gbps USB-A ports (USB 3.1 Gen 2 / USB 3.2 Gen 2x1) have been added, and each port supports 10Gbps speed. Upgraded version of StarTech.com's popular USB card, PEXUSB312A2 Maximum USB performance: Provides maximum bandwidth with the Multiple IN feature when using devices with different speeds. An add-on card that supports UASP and is optimized for SSD / HDD, NVMe, and USB memory connections. Compatible with USB 2.0 / 3.0 devices Powered: USB PCI Express 3.0 expansion card with SATA power header. Provides auxiliary power to the USB port (if the motherboard power is not enough). Supplied up to 4.5W (5V / 0.9A) per USB-A port Compatibility: USB PCIe adapter card that can be installed in a PCIe 3.0 slot of PCIe 3.0 x4 or higher (supports both standard profile and low profile). Bracket included, backward compatible with PCIe 2.0. Compatible with Windows / Linux / macOS, supports automatic driver installation for Window 8 and above
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. Providing lifetime guarantee and free technical support in Japan
Connect high performance devices such as NVMe drives and SSDs
Feature
High performance: 2-port USB PCIe card with ASMedia ASM3142 host controller (PCIe 3.0 x4). Two SuperSpeed 10Gbps USB-A ports (USB 3.1 Gen 2 / USB 3.2 Gen 2x1) have been added, and each port supports 10Gbps speed. Upgraded version of StarTech.com's popular USB card, PEXUSB312A2 Maximum USB performance: Provides maximum bandwidth with the Multiple IN feature when using devices with different speeds. An add-on card that supports UASP and is optimized for SSD / HDD, NVMe, and USB memory connections. Compatible with USB 2.0 / 3.0 devices Powered: USB PCI Express 3.0 expansion card with SATA power header. Provides auxiliary power to the USB port (if the motherboard power is not enough). Supplied up to 4.5W (5V / 0.9A) per USB-A port Compatibility: USB PCIe adapter card that can be installed in a PCIe 3.0 slot of PCIe 3.0 x4 or higher (supports both standard profile and low profile). Bracket included, backward compatible with PCIe 2.0. Compatible with Windows / Linux / macOS, supports automatic driver installation for Window 8 and above
Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. Providing lifetime guarantee and free technical support in Japan
Use
Connect high performance devices such as NVMe drives and SSDs

Ulasan Produk

Tidak ada ulasan