StarTech.com 2-port USB+Type-C expansion PCI+Express card+USB+3.1+Gen+2+(10Gbps)+ compliant

Sebelum PPN:
Rp1.999.900
Spesifikasi
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008 R2/2012 R2/2016/2019, Linux 3.5 or later (LTS version only), macOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accelerate USB 3.1 Gen 2 device access and file transfer with 10Gbps throughput Optional SATA power connector for high power devices Dual profile design that fits both standard and low profiles
USB 3.1 Gen 2 compatible
Compliant with UASP (USB Attached SCSI Protocol) Rev.1.
Two USB-C ports have been added to expand the USB function of the system. Or install a card as a core hardware component when building your own new PC Upgrade your old PCI Express-equipped desktop machine from USB 3.0 / 2.0 to USB 3.1 Gen 2 (10Gbps, Type C) High-performance USB 3.1 Gen2 Great for file backup, video editing, data recovery and more with a compatible external storage solution
* The USB-C port on this card is a standard data throughput port. It does not support DP Alt mode or USB power supply.
* The maximum throughput of this card is limited by the bus interface. The maximum throughput of PCI Express Gen 1.0 is 2.5 Gbps, the maximum throughput of PCI Express Gen 2.0 is 5.0 Gbps, and the maximum throughput of PCI Express Gen 3.0 is 10 Gbps.
Warning
* The USB-C port on this card is a standard data throughput port. It does not support DP Alt mode or USB power supply.
* The maximum throughput of this card is limited by the bus interface. The maximum throughput of PCI Express Gen 1.0 is 2.5 Gbps, the maximum throughput of PCI Express Gen 2.0 is 5.0 Gbps, and the maximum throughput of PCI Express Gen 3.0 is 10 Gbps.
Feature
Accelerate USB 3.1 Gen 2 device access and file transfer with 10Gbps throughput Optional SATA power connector for high power devices Dual profile design that fits both standard and low profiles
USB 3.1 Gen 2 compatible
Compliant with UASP (USB Attached SCSI Protocol) Rev.1.
Use
Two USB-C ports have been added to expand the USB function of the system. Or install a card as a core hardware component when building your own new PC Upgrade your old PCI Express-equipped desktop machine from USB 3.0 / 2.0 to USB 3.1 Gen 2 (10Gbps, Type C) High-performance USB 3.1 Gen2 Great for file backup, video editing, data recovery and more with a compatible external storage solution

Ulasan Produk

Tidak ada ulasan