StarTech.com 2-port USB connection KVM switch CPU switch for 2 PCs USB / VGA cable included

Sebelum PPN:
Rp2.999.900
Spesifikasi
DisplayVGA
Number of Ports2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Control 2 computers with one set of keyboard/mouse/monitor Share 3 USB peripherals with built-in hub Supports high resolutions up to 1920x1440 Easy computer selection with front panel push buttons OS independent (software) Keyboard and mouse plug-and-play support Selectable auto scan interval Supports DDC2B VGA monitor Supports USB bus power
Single workstation compatible dual system control for increased productivity in the office Control multiple high-resolution digital signage servers from the center Simplified access to multiple systems makes it ideal for controlling computers for production lines Monitor / keyboard / mouse Ideal for PC test / burn-in computer control as it does not require space for two sets
* This KVM switch supports the use of VGA cables up to 30.4m, but active extension is required to support this distance with USB.
Warning
* This KVM switch supports the use of VGA cables up to 30.4m, but active extension is required to support this distance with USB.
Feature
Control 2 computers with one set of keyboard/mouse/monitor Share 3 USB peripherals with built-in hub Supports high resolutions up to 1920x1440 Easy computer selection with front panel push buttons OS independent (software) Keyboard and mouse plug-and-play support Selectable auto scan interval Supports DDC2B VGA monitor Supports USB bus power
Use
Single workstation compatible dual system control for increased productivity in the office Control multiple high-resolution digital signage servers from the center Simplified access to multiple systems makes it ideal for controlling computers for production lines Monitor / keyboard / mouse Ideal for PC test / burn-in computer control as it does not require space for two sets

Ulasan Produk

Tidak ada ulasan