StarTech.com 2-port USB connection KVM switch (audio compatible / cable included) 2 PC PC / CPU switcher (black)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (m)1.2
DisplayVGA
Maximum Resolution2048x1536
Number of Ports2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable (1.2m) included Maximum resolution: 2048 x 1536 Switch type: Total switch solution that supports hotkey and push button audio Compact design USB bus powered - no external adapter required
Control two USB-enabled computers with a set of keyboard, mouse, and VGA monitor Ideal for environments such as call centers, help desks, and educational institutions. Convenient for personal PCs, games, video editing, etc. No space is required for 2 sets each of monitor, keyboard and mouse. Ideal for PC testing / burn-in computer control Control two systems on a single-user workstation to improve office productivity
Feature
Cable (1.2m) included Maximum resolution: 2048 x 1536 Switch type: Total switch solution that supports hotkey and push button audio Compact design USB bus powered - no external adapter required
Use
Control two USB-enabled computers with a set of keyboard, mouse, and VGA monitor Ideal for environments such as call centers, help desks, and educational institutions. Convenient for personal PCs, games, video editing, etc. No space is required for 2 sets each of monitor, keyboard and mouse. Ideal for PC testing / burn-in computer control Control two systems on a single-user workstation to improve office productivity

Ulasan Produk

Tidak ada ulasan