StarTech.com 2-port USB 3.1 (10Gbps) PCI Express interface card USB Type-A (1 external port/1 internal port)
#Grup produk P113559202
Spesifikasi
| Chipset | ASMedia-ASM1142 |
|---|---|
| Connector Shape | PCIExpressx4 |
| Height (mm) | 120 |
| Interface | USB3.1en2 |
| Length (mm) | 90 |
| Mass (g) | 51 |
| Number of Ports | 2 |
| Port Type | Mounted on board |
| Storage Temperature (°C) | -20~60 |
| Suitable Card | Standard profile (including LP mounting bracket) |
| Supported OS | Windows 7/8/8.1/10. Windows Server 2008 R2/2012/2016. Mac OS X 10.9-10.10. Linux 3.5-4.11.x (LTS versions only) |
| Transfer Rate (Gbps) | [Maximum data] 10 |
| USB type | USB3.1en2-10bit/s |
| Width (mm) | 18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports 10Gbps throughput inside and outside the computer enclosure, fast file transfer and access to USB 3.1 devices Native support on many OSs, easy to set up Dual profile design for standard and low profile systems Cost-effective backward compatibility Built-in SATA power connector for high-power USB devices
Compliant with UASP (USB Attached SCSI Protocol) Rev.1 Compliant with Universal Serial Bus 3.1 Specification Revision 1.0 and Universal Serial Bus Specification Revision 2.0
Provided with the PCI Express standard revision 3.0 compliant PCIe x4 interface full profile bracket attached. Includes low profile (half height) bracket for small computers
* The maximum throughput of this card is limited by the bus interface. The maximum throughput of PCI Express Gen 1.0 is 2.5 Gbps, the maximum throughput of PCI Express Gen 2.0 is 5.0 Gbps, and the maximum throughput of PCI Express Gen 3.0 is 10 Gbps.
* Available bandwidth (10Gbps) is shared equally between the two ports.
Compliant with UASP (USB Attached SCSI Protocol) Rev.1 Compliant with Universal Serial Bus 3.1 Specification Revision 1.0 and Universal Serial Bus Specification Revision 2.0
Provided with the PCI Express standard revision 3.0 compliant PCIe x4 interface full profile bracket attached. Includes low profile (half height) bracket for small computers
* The maximum throughput of this card is limited by the bus interface. The maximum throughput of PCI Express Gen 1.0 is 2.5 Gbps, the maximum throughput of PCI Express Gen 2.0 is 5.0 Gbps, and the maximum throughput of PCI Express Gen 3.0 is 10 Gbps.
* Available bandwidth (10Gbps) is shared equally between the two ports.
Warning
* The maximum throughput of this card is limited by the bus interface. The maximum throughput of PCI Express Gen 1.0 is 2.5 Gbps, the maximum throughput of PCI Express Gen 2.0 is 5.0 Gbps, and the maximum throughput of PCI Express Gen 3.0 is 10 Gbps.* Available bandwidth (10Gbps) is shared equally between the two ports.
Feature
Supports 10Gbps throughput inside and outside the computer enclosure, fast file transfer and access to USB 3.1 devices Native support on many OSs, easy to set up Dual profile design for standard and low profile systems Cost-effective backward compatibility Built-in SATA power connector for high-power USB devicesCompliant with UASP (USB Attached SCSI Protocol) Rev.1 Compliant with Universal Serial Bus 3.1 Specification Revision 1.0 and Universal Serial Bus Specification Revision 2.0
Provided with the PCI Express standard revision 3.0 compliant PCIe x4 interface full profile bracket attached. Includes low profile (half height) bracket for small computers
Ulasan Produk
Tidak ada ulasan



















































































































































%20PCI%20Express%20interface%20card%20USB%20Type-A%20(1%20external%20port%2F1%20internal%20port)/5mP113559202-1.jpg)
