StarTech.com 2-port USB 3.0 panel mount cable Motherboard pin header connection USB 3.0 x2 extension conversion adapter cable female / female

Sebelum PPN:
Rp579.900
Spesifikasi
Cable Length (cm)50
ColorBlue
Connector AUSB Type-A [9 pin]
Connector BIDC (20 pin, USB 3.0, motherboard header)
Connector ShapeUSB Type-A [9 pin] female x 2 - IDC (USB 3.0, motherboard header) [20 pin] female
Conversion TypeFemale - Female
Female MountingUSB Type-A [9 pin], IDC (USB 3.0, motherboard header) [20 pin]
Height (mm)12
Length (mm)500
Mass (g)69
Product Width (mm)36.5
Transmission Speed (Gbps)5(USB 3.0)
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 3.0 specification compliant panel mount Two additional USB 3.0-A ports. With fixing screws
Feature
USB 3.0 specification compliant panel mount Two additional USB 3.0-A ports. With fixing screws

Ulasan Produk

Tidak ada ulasan