StarTech.com 2-port KVM switch / USB-A + HDMI & USB-C switcher / 4K60Hz HDMI 2.0 single monitor compatible / desktop & laptop switch / USB bus power / Thunderbolt 3 compatible

Sebelum PPN:
Rp2.099.900
Spesifikasi
Audio FunctionHDMI (7.1ch audio)
ColorBlack
ConnectorConsole interface: USB Type-A (USB 2.0) [4 pin], HDMI, host connector: HDMI, Micro USB B [male], USB Type-C (USB 2.0, 480 Mbps) [24 pin]
Data Packet RateMaximum: 480 Mbps
Height (mm)15
Humidity Range (%)20~80RH
IndicatorLED: Port selection or active host
Length (mm)70
MTBF (hour)50000
Mass (g)228
Operating Temperature Range (°C)5~55
Power SupplyBus power
Set ContentsKVM switch, USB-C cable (1m), USB-A --Micro-B cable 1m, HDMI cable 1m, quick start guide
SpecificationKVM / Port: 2, PC interface: USB & USB-C, PC video type :, USB-C (DP Alt-Mode) + HDMI, multi-monitor: 1, rack mountable: none, cable included: yes, chip Set ID: Parade --PS176, VLI --VL170, Terminus --FE1.1S
Storage Temperature Range (°C)-20~50
Warranty Period2 years
Width (mm)138

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hybrid KVM Switch: Share a set of keyboard, mouse and HDMI monitor between a USB-C (DP Alternate Mode) capable computer / tablet and an HDMI + USB-A enabled desktop / notebook PC. One USB-C / TB3 device uses a USB-C cable for both video and data Specifications: Host PC 1: 1x USB-C | Host PC 2: 1x HDMI + 1x USB-A | 4K60Hz UHD | 3840x2160 | HDMI 2.0 Video output | Push button switching | Bus power | No OS dependency | Thunderbolt 3 compatible Compact design: USB-C KVM switch that is powered by USB bus power and does not take up space without a power adapter. Compact and lightweight, easy to carry, convenient for mobile applications and hot desk environments Easy installation: Host computer connection cable is included with the product (USB-C --USB-C, USB-A --Micro USB-B & HDMI). A 2-port PC switch that can be used immediately out of the box. Compatible with popular brands such as Dell, HP, Apple iPad Pro / MacBook, Lenovo
Responses that continue to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers
* The USB-C port must support video output (DisplayPort alternate mode).
Warning
* The USB-C port must support video output (DisplayPort alternate mode).
Feature
Hybrid KVM Switch: Share a set of keyboard, mouse and HDMI monitor between a USB-C (DP Alternate Mode) capable computer / tablet and an HDMI + USB-A enabled desktop / notebook PC. One USB-C / TB3 device uses a USB-C cable for both video and data Specifications: Host PC 1: 1x USB-C | Host PC 2: 1x HDMI + 1x USB-A | 4K60Hz UHD | 3840x2160 | HDMI 2.0 Video output | Push button switching | Bus power | No OS dependency | Thunderbolt 3 compatible Compact design: USB-C KVM switch that is powered by USB bus power and does not take up space without a power adapter. Compact and lightweight, easy to carry, convenient for mobile applications and hot desk environments Easy installation: Host computer connection cable is included with the product (USB-C --USB-C, USB-A --Micro USB-B & HDMI). A 2-port PC switch that can be used immediately out of the box. Compatible with popular brands such as Dell, HP, Apple iPad Pro / MacBook, Lenovo
Responses that continue to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers

Ulasan Produk

Tidak ada ulasan