StarTech.com 2-port dual DVI display compatible USB connection KVM switch / PC PC CPU selector (audio compatible / with USB 2.0 hub)
#Grup produk P113559105
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 5.7 |
| Humidity (% RH) | 90 |
| Input Current (A) | 0.8 |
| Length (cm) | 16.3 |
| Mass (g) | 779 |
| Operating Temperature (°C) | 0~40 |
| Output Current (A) | 1.5 |
| Power Consumption (W) | 18 |
| Storage Temperature (°C) | -20~60 |
| Width (cm) | 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Front panel push button and hotkey functions for easy switching Supports resolutions up to 1920 x 1200 (on DVI digital) USB 2.0 hub audio port for sharing peripherals (thumb drives, external hard drives, webcams, etc.) Audio ports that can be switched separately or collectively EDID retention that allows KVM to "remember" monitor settings to reduce hassle when switching Compatible with all operating systems that can use USB (Windows 98e/SE/ME/2000) /XP/Vista/7, Linux, Mac OS, etc.) Rugged all-metal housing that can withstand harsh environments TMDS compliant, DDC2B emulation for digital content protection and HDCP support Status LED display showing port status Easy port monitoring
System control of a single-user workstation with dual-headed video card Duplication improves office productivity Console peripherals (keyboard, mouse, and two monitors) Control two dual-display multimedia computers in one set Financial-related Ideal for graphics designers, multimedia applications, CAD / CAM applications, and industries with multiple screens
Control multimedia capabilities on two computers with a built-in USB 2.0 hub and built-in microphone / audio port to share USB peripherals
* Since this KVM switch supports only DVI-D (digital) signals, it is recommended to use a DVI-D cable for all PC-KVM and KVM-console connections so that the system operates properly. I am. If you have any questions about cable selection, please contact technical support.
System control of a single-user workstation with dual-headed video card Duplication improves office productivity Console peripherals (keyboard, mouse, and two monitors) Control two dual-display multimedia computers in one set Financial-related Ideal for graphics designers, multimedia applications, CAD / CAM applications, and industries with multiple screens
Control multimedia capabilities on two computers with a built-in USB 2.0 hub and built-in microphone / audio port to share USB peripherals
* Since this KVM switch supports only DVI-D (digital) signals, it is recommended to use a DVI-D cable for all PC-KVM and KVM-console connections so that the system operates properly. I am. If you have any questions about cable selection, please contact technical support.
Warning
* Since this KVM switch supports only DVI-D (digital) signals, it is recommended to use a DVI-D cable for all PC-KVM and KVM-console connections so that the system operates properly. I am. If you have any questions about cable selection, please contact technical support.Feature
Front panel push button and hotkey functions for easy switching Supports resolutions up to 1920 x 1200 (on DVI digital) USB 2.0 hub audio port for sharing peripherals (thumb drives, external hard drives, webcams, etc.) Audio ports that can be switched separately or collectively EDID retention that allows KVM to "remember" monitor settings to reduce hassle when switching Compatible with all operating systems that can use USB (Windows 98e/SE/ME/2000) /XP/Vista/7, Linux, Mac OS, etc.) Rugged all-metal housing that can withstand harsh environments TMDS compliant, DDC2B emulation for digital content protection and HDCP support Status LED display showing port status Easy port monitoringUse
System control of a single-user workstation with dual-headed video card Duplication improves office productivity Console peripherals (keyboard, mouse, and two monitors) Control two dual-display multimedia computers in one set Financial-related Ideal for graphics designers, multimedia applications, CAD / CAM applications, and industries with multiple screensControl multimedia capabilities on two computers with a built-in USB 2.0 hub and built-in microphone / audio port to share USB peripherals
Ulasan Produk
Tidak ada ulasan



















































































































































/2xP113559105-1.jpg)
