StarTech.com 2-port dual display (DVI & VGA) compatible USB connection KVM switch / PC PC CPU switch (audio compatible / with USB 2.0 hub)
#Grup produk P113559080
Spesifikasi
| Color | Black |
|---|---|
| Height (cm) | 5.7 |
| Humidity (% RH) | 80 |
| Input Current (A) | 0.8 |
| Length (cm) | 16.3 |
| Mass (g) | 779 |
| Operating Temperature (°C) | 0 ~ 40 |
| Output Current (A) | 1.5 |
| Power Consumption (W) | 18 |
| Storage Temperature (°C) | -20 ~ 60 |
| Width (cm) | 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Direct channel selection and control via front panel pushbuttons or keyboard hotkeys Supports resolutions up to 1920x1200 Independent/simultaneous audio switching OS independent (no drivers or software required) Full support for plug-and-play peripherals Rugged all-metal housing for harsh environments Status LED display for port activity for easy port monitoring USB-style keyboard and mouse + 2 USB peripherals shared between two computers Tone indicator for computer switching Selectable auto-scan interval Rear function keys for video intensity adjustment HDCP compliant Supports DDC2B emulation and EDID pass-through, allowing the display adapter to automatically configure the resolution to match the display capabilities Supports dual monitor flat panel displays [1 DVI 1 VGA]
Use a variety of dual-monitor setups on servers, desktops, and workstations with both VGA and DVI-D ports. Ideal for high-resolution dual-monitor environments such as finance, graphic design, engineering, multimedia design, and CAD/CAM applications. Rugged metal design is ideal for use in environments with electromagnetic interference.
One can be set to DVI VGA and the other to VGA VGA (using an adapter)
* Since this KVM switch supports only DVI-D (digital) signals, it is recommended to use a DVI-D cable for all PC-KVM and KVM-console connections so that the system operates properly. I am. If you have any questions about cable selection, please contact technical support.
Use a variety of dual-monitor setups on servers, desktops, and workstations with both VGA and DVI-D ports. Ideal for high-resolution dual-monitor environments such as finance, graphic design, engineering, multimedia design, and CAD/CAM applications. Rugged metal design is ideal for use in environments with electromagnetic interference.
One can be set to DVI VGA and the other to VGA VGA (using an adapter)
* Since this KVM switch supports only DVI-D (digital) signals, it is recommended to use a DVI-D cable for all PC-KVM and KVM-console connections so that the system operates properly. I am. If you have any questions about cable selection, please contact technical support.
Warning
* Since this KVM switch supports only DVI-D (digital) signals, it is recommended to use a DVI-D cable for all PC-KVM and KVM-console connections so that the system operates properly. I am. If you have any questions about cable selection, please contact technical support.Feature
Direct channel selection and control via front panel pushbuttons or keyboard hotkeys Supports resolutions up to 1920x1200 Independent/simultaneous audio switching OS independent (no drivers or software required) Full support for plug-and-play peripherals Rugged all-metal housing for harsh environments Status LED display for port activity for easy port monitoring USB-style keyboard and mouse + 2 USB peripherals shared between two computers Tone indicator for computer switching Selectable auto-scan interval Rear function keys for video intensity adjustment HDCP compliant Supports DDC2B emulation and EDID pass-through, allowing the display adapter to automatically configure the resolution to match the display capabilities Supports dual monitor flat panel displays [1 DVI 1 VGA]Use
Use a variety of dual-monitor setups on servers, desktops, and workstations with both VGA and DVI-D ports. Ideal for high-resolution dual-monitor environments such as finance, graphic design, engineering, multimedia design, and CAD/CAM applications. Rugged metal design is ideal for use in environments with electromagnetic interference.One can be set to DVI VGA and the other to VGA VGA (using an adapter)
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20USB%20connection%20KVM%20switch%20%2F%20PC%20PC%20CPU%20switch%20(audio%20compatible%20%2F%20with%20USB%202_0%20hub)/28P113559080-1.jpg)
