StarTech.com 2-Port 10Gbps USB-A & USB-C PCIe Card - USB 3.1 Gen 2 PCI Express Type C/A Host Controller Card Adapter - USB 3.2 Gen 2x1 PCIe Expansion Add-On Card - Windows, macOS, Linux

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorRed
Connector Type1 - PCI Express x4
Humidity (% RH)20~80RH
InterfaceUSB Type-C & USB Type-A
MTBF (hour)2684396
Mass (g)48
Operating Temperature (°C)5~50(41F~122F)
Port[Internal] 1 +-+ SATA + power (15 pins), [External] 1 +-+ USB + Type-C + (24 pins) USB + 3.1 + (10 Gbps), 1 +-+ USB + 3.1 + USB + Type + A (9 pin, 2nd generation, 10 + Gbps)
Set Contents1 +-+ USB + 3.1 + card, 1 +-+ low profile compatible mounting bracket, 1 +-+ quick start guide
Storage Temperature (°C)-20~85(-4F~185F)
Supported OSWindows 7/8/8.1/10/11, Windows Server 2008 R2/2012/2016/2019, Linux 3.5 or later (LTS version only), macOS 13.0/12.0/11.0/10.15/10.14/10.13
Transfer Rate (Gbps)Maximum data: 10
USB Port Number2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: USB 3.1 Gen 2 (USB 3.2 Gen 2 x 1) compatible expansion card that adds one 10 Gbps port each for USB-A / USB-C. Supports multiple INs and maintains maximum bandwidth even when devices with different speeds are connected Additional power supply: The SATA power supply installed in the expansion card supplements the power to the USB port (when the power of the motherboard is insufficient). USB-C port up to 15W (5V 3A), USB-A port up to 4.5W (5V 0.9A)
Optimized USB device performance: Supports USB-connected SCSI protocol (UASP) and optimizes USB performance on external storage devices such as SSDs, HDDs, NVMe drives Compatibility: Both standard and thin PCIe 3.0 x4 desktops / servers Can be installed in a slot (performance is reduced with PCI-e 2.0). Works with Windows / Linux / macOS automatic driver installation (Windows 8 or later), USB 3.2 / 3.1 / 3.0 / 2.0
Benefits of StarTech.com: Offers 2-year manufacturer's warranty and free lifetime technical support
Upgrade your old PCIe-enabled desktop from USB 3.0 / 2.0 to USB 3.1 Gen 2 (10Gbps)
Expand the USB function of the system by adding one USB-C port and one USB-A port. Or install the card as a core hardware component when building your own new PC Use a high-performance USB 3.1 Gen2 compatible external storage solution, perfect for file backup, video editing, data recovery and more
* The USB-C port on the card is a standard data throughput port. This port does not support DP Alt mode or USB Power Delivery * Maximum throughput of this card is limited by the bus interface.
Warning
* The USB-C port on the card is a standard data throughput port. This port does not support DP Alt mode or USB Power Delivery * Maximum throughput of this card is limited by the bus interface.
Feature
High performance: USB 3.1 Gen 2 (USB 3.2 Gen 2 x 1) compatible expansion card that adds one 10 Gbps port each for USB-A / USB-C. Supports multiple INs and maintains maximum bandwidth even when devices with different speeds are connected Additional power supply: The SATA power supply installed in the expansion card supplements the power to the USB port (when the power of the motherboard is insufficient). USB-C port up to 15W (5V 3A), USB-A port up to 4.5W (5V 0.9A)
Optimized USB device performance: Supports USB-connected SCSI protocol (UASP) and optimizes USB performance on external storage devices such as SSDs, HDDs, NVMe drives Compatibility: Both standard and thin PCIe 3.0 x4 desktops / servers Can be installed in a slot (performance is reduced with PCI-e 2.0). Works with Windows / Linux / macOS automatic driver installation (Windows 8 or later), USB 3.2 / 3.1 / 3.0 / 2.0
Benefits of StarTech.com: Offers 2-year manufacturer's warranty and free lifetime technical support
Use
Upgrade your old PCIe-enabled desktop from USB 3.0 / 2.0 to USB 3.1 Gen 2 (10Gbps)
Expand the USB function of the system by adding one USB-C port and one USB-A port. Or install the card as a core hardware component when building your own new PC Use a high-performance USB 3.1 Gen2 compatible external storage solution, perfect for file backup, video editing, data recovery and more

Ulasan Produk

Tidak ada ulasan