Buffalo 2-pin power strip, 7 outlets, white, with central switch

Sebelum PPN:
Rp539.900 - Rp619.900
Spesifikasi
ColorWhite
FunctionWith central switch, with lightning surge protection, swing plug
Operating EnvironmentTemperature: 0°C to 40°C, humidity: 20% to 80% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)49x32x295
Outlet Type2 pin
Plug ShapeSwing plug
Rated CapacitySupports AC125V, 15A, total 1500W
Set ContentsBody
SwitchCentralized switch
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Centralized electricity management with a central switch
2-pin 7-outlet power strip with lightning surge protection
Feature
Centralized electricity management with a central switch
2-pin 7-outlet power strip with lightning surge protection

Ulasan Produk

Tidak ada ulasan