Buffalo 2-pin power strip, 6 outlets, 2.5m, white, with lightning surge protection

Sebelum PPN:
Rp389.900
Spesifikasi
Cable Length (m)2.5
ColorWhite
FunctionWith lightning surge protection
Mass (g)330
Operating EnvironmentTemperature: 0°C to 40°C, humidity: 20% to 80% (no condensation)
Outer dimensions, Width W x Height H x Depth D (mm)41x24x210
Outlet Type2 pin
Plug TypeSwing plug
Rated CapacitySupports AC125V, 15A, total 1500W
Set ContentsBody
SwitchNone
Warranty PeriodInitial defective replacement only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightning surge protection to protect your important equipment from lightning
2-pin 6-outlet power strip
Feature
Lightning surge protection to protect your important equipment from lightning
2-pin 6-outlet power strip

Ulasan Produk

Tidak ada ulasan