Buffalo 2-pin power strip with individual switch and dustproof shutter

Sebelum PPN:
Rp459.900 - Rp569.900
Spesifikasi
ColorWhite
Height (mm)31
Outlet Type2 pin
Plug Shape2 pin
Rated Capacity (W)1500
Rated Current (A)15
Rated Voltage (V)125
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All sockets are equipped with dust-proof shutters to prevent the entry of dust, which can cause fires.
The swing plug moves 180 degrees, fitting perfectly to the wall even in tight spaces.
The socket has a secure double structure and is resistant to heat.
This is a reliable plug that prevents tracking.
Uses a safe double-coated cord.
Feature
All sockets are equipped with dust-proof shutters to prevent the entry of dust, which can cause fires.
The swing plug moves 180 degrees, fitting perfectly to the wall even in tight spaces.
The socket has a secure double structure and is resistant to heat.
This is a reliable plug that prevents tracking.
Uses a safe double-coated cord.

Ulasan Produk

Tidak ada ulasan