Buffalo 2-pin power strip with 6 outlets, lightning surge protection, and centralized switch

Sebelum PPN:
Rp439.900
Spesifikasi
Cable Length (m)3
ColorWhite
FunctionWith lightning surge guard/double coating/tracking phenomenon prevention
Operating Humidity (%)20~80
Operating Temperature (°C)0~40
Outer dimensions, Width W x Height H x Depth D (mm)228x30x40
Outlet Type2P
Plug Shapeswing
Rated CapacitySupports AC125V, 15A, total 1500W
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 2-pin, 6-outlet power strip features a centralized switch to reduce power consumption. It also features a swing plug with surge protection to prevent equipment damage caused by lightning strikes. The outlet fits snugly into the wall even in tight spaces, and the double-walled design makes it heat-resistant and prevents tracking.
Feature
This 2-pin, 6-outlet power strip features a centralized switch to reduce power consumption. It also features a swing plug with surge protection to prevent equipment damage caused by lightning strikes. The outlet fits snugly into the wall even in tight spaces, and the double-walled design makes it heat-resistant and prevents tracking.

Ulasan Produk

Tidak ada ulasan