StarTech.com 2m white micro USB2.0 cable USB A male to USB micro-B male

Sebelum PPN:
Rp259.900
Spesifikasi
Cable Length (m)2
ColorWhite
Connector ShapeUSB Type-A [4 pin] male - Micro USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-A [4 pin], Micro USB Type-B [5 pin]
Mass (g)27
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector
1x USB Micro-B male connector for stress relaxation function USB 2.0 thin molded connector All white structure Supports high-speed data transfer of up to 480 Mbps Cable length 2 m
Perform data transfer while charging Micro USB device
Ideal as a spare / replacement cable to connect your Micro USB mobile device to a USB-enabled computer
Feature
1 x USB A male connector
1x USB Micro-B male connector for stress relaxation function USB 2.0 thin molded connector All white structure Supports high-speed data transfer of up to 480 Mbps Cable length 2 m
Use
Perform data transfer while charging Micro USB device
Ideal as a spare / replacement cable to connect your Micro USB mobile device to a USB-enabled computer

Ulasan Produk

Tidak ada ulasan