StarTech.com 2m USB-C to USB-C Cable/USB 3.1(3.2 Gen 1) 5Gbps/100W (5A) PD & DP Alt Mode

Sebelum PPN:
Rp729.900
Spesifikasi
Cable Length (m)2
Cable Typedurability
ColorGray, black
Connector A1 - USB 3.2 Type-C (24-pin, Gen 1, 5Gbps), 1 - USB 3.2 Type-C (24-pin, Gen 1, 5Gbps)
Connector ShapeType-C
Mass (g)82
Maximum Resolution8K @ 30Hz
PlatingNickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents1-2mUSB-C5Gbps cable
SpecificationJacket cable type: thermoplastic elastomer, cable shield type: double shield (braid + aluminum foil)
TypeUSB 3.2 Gen 1 - 5 Gbit/s
Warranty Period2 years
suitable usageFor charging, for data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance: USB-C cable (2m) compatible with USB 3.2 Gen 1 SuperSpeed (data transfer rate 5Gbps) Supports up to 8K30Hz in DisplayPort 1.4 Alt mode. 100W(5A) Power Delivery 3.0 charging function, Thunderbolt 3 compatible high quality design: Passed USB 3.2 Gen 2 specification test. 32AWG conductor, EMI shielding with aluminum mylar foil (85% braided) to maintain signal integrity. Convenient USB-C to C cord for office and home use High durability: Passed over 10,000 mating cycles and over 4,000 bending cycles at a 60 degree angle. Made with highly durable TPE coating and strain relief (TPE is non-toxic and halogen-free). Backwards compatible with USB 3.0 and earlier versions Compatible devices: Docking station, external hard drive, MacBook Air/Pro, Surface Book, X1 Carbon, iPad Pro, iPhone 15 (Plus/Pro/Max) or later, Samsung Galaxy S8 or later, Pixel TB3 or USB-C equipped laptops and devices such as 5, portable monitors (Asus ZenScreen/ProArt), etc.
Feature
High performance: USB-C cable (2m) compatible with USB 3.2 Gen 1 SuperSpeed (data transfer rate 5Gbps) Supports up to 8K30Hz in DisplayPort 1.4 Alt mode. 100W(5A) Power Delivery 3.0 charging function, Thunderbolt 3 compatible high quality design: Passed USB 3.2 Gen 2 specification test. 32AWG conductor, EMI shielding with aluminum mylar foil (85% braided) to maintain signal integrity. Convenient USB-C to C cord for office and home use High durability: Passed over 10,000 mating cycles and over 4,000 bending cycles at a 60 degree angle. Made with highly durable TPE coating and strain relief (TPE is non-toxic and halogen-free). Backwards compatible with USB 3.0 and earlier versions Compatible devices: Docking station, external hard drive, MacBook Air/Pro, Surface Book, X1 Carbon, iPad Pro, iPhone 15 (Plus/Pro/Max) or later, Samsung Galaxy S8 or later, Pixel TB3 or USB-C equipped laptops and devices such as 5, portable monitors (Asus ZenScreen/ProArt), etc.

Ulasan Produk

Tidak ada ulasan