StarTech.com 2m USB 2.0 cable type A (male)-type B / L type facing right (male)

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BUSB Type-B [4 pin]
Connector ShapeUSB Type-A [4 pin] male - L type right facing USB Type-B [4 pin] male
Conversion TypeMale - Male
Height (mm)10
Male MountingUSB Type-A [4 pin], L type right facing USB Type-B [4 pin]
Mass (g)60.6
PlugNickel plating
Product Width (mm)15.4
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector
1x L-type right-facing USB'B'male connector
Double shield (braided + aluminum foil)
Supports USB 2.0 data transfer rates up to 480 Mbps
Connect USB 2.0 devices such as printers, scanners, and external USB HDDs in places where the connector is hard to reach or in tight spaces.
Feature
1 x USB A male connector
1x L-type right-facing USB'B'male connector
Double shield (braided + aluminum foil)
Supports USB 2.0 data transfer rates up to 480 Mbps
Use
Connect USB 2.0 devices such as printers, scanners, and external USB HDDs in places where the connector is hard to reach or in tight spaces.

Ulasan Produk

Tidak ada ulasan