StarTech.com 2m USB 2.0 cable type A (male)-type B / L left facing (male)

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BUSB Type-B [4 pin]
Connector ShapeUSB Type-A [4 pin] male - L type left facing USB Type-B [4 pin] male
Conversion TypeMale - Male
Male MountingUSB Type-A [4 pin], L type left facing USB Type-B [4 pin]
Mass (g)59.6
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x USB-A male connector
1x L Type Left facing USB-B Male Connector Aluminum Mylar Foil and Braided Shield Supports USB 2.0 data transfer rates up to 480 Mbps
Connect USB 2.0 devices such as printers, scanners, and external USB hard drives in hard-to-reach tight spaces
Feature
1x USB-A male connector
1x L Type Left facing USB-B Male Connector Aluminum Mylar Foil and Braided Shield Supports USB 2.0 data transfer rates up to 480 Mbps
Use
Connect USB 2.0 devices such as printers, scanners, and external USB hard drives in hard-to-reach tight spaces

Ulasan Produk

Tidak ada ulasan