StarTech.com 2m USB 2.0 cable type A (male)-Mini B / L type downward (male)

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BMini USB Type-B [5 pin]
Connector ShapeUSB Type-A [4 pin] male - L type downward Mini USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Height (mm)20
Male MountingUSB Type-A [4 pin], L type downward Mini USB Type-B [5 pin]
Mass (g)43
PlugNickel plating
Product Width (mm)16
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector
1x L-type downward USB Mini-B male connector Supports high-speed data transfer of up to 480 Mbps Aluminum mylar foil and braided shield mold connector (tension relaxation type)
Cable length 2m
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device
Feature
1 x USB A male connector
1x L-type downward USB Mini-B male connector Supports high-speed data transfer of up to 480 Mbps Aluminum mylar foil and braided shield mold connector (tension relaxation type)
Cable length 2m
Use
L-shaped connector where the cable does not get in the way when transferring data while charging the Mini USB device

Ulasan Produk

Tidak ada ulasan