StarTech.com 2m USB 2.0 cable (AB type) USB (A) Male to USB (B) Male
#Grup produk P113558425
Spesifikasi
| Cable Length (m) | 2 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [4 pin] male - USB Type-B [4 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-A [4 pin], USB Type-B [4 pin] |
| Mass (g) | 76.5 |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB AB High Quality Connector Supports USB 2.0 data transfer rates up to 480 Mbps
Used with USB 2.0 compatible devices or add-on cards
USB 1.1 compatible Replace with an old (or lost) USB cable
Used with USB 2.0 compatible devices or add-on cards
USB 1.1 compatible Replace with an old (or lost) USB cable
Feature
USB AB High Quality Connector Supports USB 2.0 data transfer rates up to 480 MbpsUse
Used with USB 2.0 compatible devices or add-on cardsUSB 1.1 compatible Replace with an old (or lost) USB cable
Ulasan Produk
Tidak ada ulasan



















































































































































%20USB%20(A)%20Male%20to%20USB%20(B)%20Male/btP113558425-1.jpg)
