StarTech.com 2m USB 2.0 cable (A to A connector) male / male

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - USB Type-A [4 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Male MountingSB Type-A [4 pin]
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB 2.0 data transfer speeds up to 480Mbps
Backward compatibility with USB 1.1 High quality USB "A" type male connector
Connecting a USB 2.0 device to a USB hub Directly connecting a USB 2.0 device to a computer High-quality USB 2.0 A-A (male / male) 2m cable that replaces a worn or lost USB cable
Feature
Supports USB 2.0 data transfer speeds up to 480Mbps
Backward compatibility with USB 1.1 High quality USB "A" type male connector
Use
Connecting a USB 2.0 device to a USB hub Directly connecting a USB 2.0 device to a computer High-quality USB 2.0 A-A (male / male) 2m cable that replaces a worn or lost USB cable

Ulasan Produk

Tidak ada ulasan