StarTech.com 2m micro USB2.0 conversion cable adapter USB A male to USB micro-B male

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - Micro USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-A [4 pin], Micro USB Type-B [5 pin]
Mass (g)53
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum mylar foil with braided shield for high-speed USB data transfer up to 480 Mbps
High quality connector to connect USB'A'and USB'Micro-B'Durable PVC construction
Ideal as a spare / replacement cable to connect your mobile device to a USB-enabled computer
Feature
Aluminum mylar foil with braided shield for high-speed USB data transfer up to 480 Mbps
High quality connector to connect USB'A'and USB'Micro-B'Durable PVC construction
Use
Ideal as a spare / replacement cable to connect your mobile device to a USB-enabled computer

Ulasan Produk

Tidak ada ulasan