StarTech.com 2m AppleLightning-USB cable for iPhone / iPod / iPad White Apple MFi certified Lightning 8 pin (male)-USB A (male)

Sebelum PPN:
Rp609.900
Spesifikasi
Cable Length (m)2
ColorWhite
Connector AUSB Type-A [4 pin]
Connector BApple Lightning Connector [8-pin]
Connector ShapeUSB Type-A [4 pin] male - Apple Lightning connector [8 pin] male
Conversion TypeMale - Male
FeaturePower delivery compatible
Male MountingUSB Type-A [4 pin], Apple Lightning connector [8 pin]
Mass (g)66
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1x Apple Lightning (8-pin) connector
1 x USB A Male Connector Reversible Lightning Connector Cable Length 2m
Aluminum mylar foil with braided shield Supports high-speed USB data transfer up to 480 Mbps
Charge and sync your Lightning-powered Apple mobile digital device
Feature
1x Apple Lightning (8-pin) connector
1 x USB A Male Connector Reversible Lightning Connector Cable Length 2m
Aluminum mylar foil with braided shield Supports high-speed USB data transfer up to 480 Mbps
Use
Charge and sync your Lightning-powered Apple mobile digital device

Ulasan Produk

Tidak ada ulasan