Spesifikasi
| Included Accessories | BLUSBC: Removal hook, manual (BLUSBCP does not come with a removal hook or manual.) |
|---|---|
| Mass (g) | Approx. 0.1 (1 piece) |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approx. 8.5 x 2.6 x 5.5 |
| Quantity | BLUSBC: 20 pcs. BLUSBCP: 30 pcs. |
| Suitable Models | Devices equipped with a USB Type-C port |
| Warranty Period | Warranty: Initial defective replacement only. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This lock prevents data leaks via the Type-C USB port. It includes 20 locking parts and two unlocking keys. It also comes with a clear case to prevent small parts from getting lost.
Feature
This lock prevents data leaks via the Type-C USB port. It includes 20 locking parts and two unlocking keys. It also comes with a clear case to prevent small parts from getting lost.Ulasan Produk
Tidak ada ulasan



















































































































































%20Port%20Guards%20with%20Unlock%20Keys/ftP113557569-1.jpg)
